Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 115/208-230V

  • Mfr # 7YR09

  • Zoro # G2271184


product price: $2,686.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR09
Zoro #
G2271184
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Overall Height
41 3/4 in
Base Height
1.8 in
Base Width
42 in
Base Square Size - Roof Ventilators
42" x 42"
Shaft Dia. Wheel End
1 in
Dimension B
50 in
Base Length
42 in
Dimension D
29 1/4 in
Recommended Damper Size (In.)
35 x 35
Dimension C
40 in
Wheel Dia.
30 1/2 in
Dimension A
42 in
Overall Dia.
50 in
Wheel Diameter
30 1/2 in
Housing Width
50 in
Propeller Shaft Diameter
1 in
Housing Length
50 in
Damper Size
35 x 35 in
Overall Diameter
50 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
5940
Standards
AMCA Sound and Air, UL/cUL 762
Includes
Drive Package, NEMA 1 Junction Box
Wheel Material
Aluminum
Recommended 12 In. Fixed Curb Item No.
2RB81
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Motor HP
1/3
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Mounting Location
Roof
RPM
365
Hz
60
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Drive Type
Belt Drive
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX59
Sones @ 0.250-In. SP @ 5 Ft.
5.7
Max. Inlet Temp.
300 Degrees F
Max. Operating Amps
6.6/3.0-3.3
Phase
1
Motor Voltage
115/208/230
Requires
Roof Curb for New Installations
CFM @ 0.125-In. SP
5316
Max. BHP
0.34
Sones @ 0.125-In. SP @ 5 Ft.
6.5
CFM @ 0.250-In. SP
4464
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Recommended Damper Stock No.
4HX69
Drive Package Included
Yes
Wheel Type
Backward Inclined
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
5,316 cfm
Brake Horsepower
17/50 hp
Motor Speed
365 RPM
High-Efficiency Motor
No
Maximum Fan Speed
365 RPM
Resistance Properties
Spark Resistant
For High-Static Pressure Applications
No
Assembly
Unassembled
Current
6.6/3.4 to 3.1 A
Includes Motor
Yes
Airflow @ 0.000 in SP
5,940 cfm
Motor Horsepower
1/3 hp
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Location
Out of Airstream
Sound Level
5.7 sones @ 0.250 in SP and 5 ft, 6.5 sones @ 0.125 in SP and 5 ft, 7.2 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
1/4 in wc
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Base Shape
Square
Electrical Connection
Power Cord
Exhaust Airflow @ 0.000 in SP
5,940 cfm
Exhaust Airflow @ 0.250 in SP
4,464 cfm
For Air Type
Kitchen Air
Maximum Inlet Air Temperature
300 Degrees F
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Spark Resistant Construction Type
A
Nameplate Voltage
115/208-230V AC
Safety Features
Fully Rolled Windband

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 1/4 in wc, Exhaust Airflow @ 0.000 in SP 5,940 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.