Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 36 In, 208-230/460V

  • Mfr # 7A723

  • Zoro # G2666167


product price: $5,116.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A723
Zoro #
G2666167
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Dimension B
58 5/8 in
Overall Dia.
58 5/8 in
Recommended Damper Size (In.)
39 x 39
Base Width
46 in
Base Height
1.8 in
Dimension C
44 5/8 in
Base Length
46 in
Shaft Dia. Wheel End
1 1/4 in
Dimension A
46 in
Wheel Dia.
36 in
Base Square Size - Roof Ventilators
46" x 46"
Overall Height
46 3/8 in
Dimension D
29 7/16 in
Wheel Diameter
36 in
Overall Diameter
58 5/8 in
Housing Length
58.6 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
58.6 in
Damper Size
39 x 39 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
CFM @ 0.000-In. SP
15,644
Standards
AMCA Sound and Air, UL/cUL 762
Motor HP
3
CFM @ 1.250-In. SP
9381
CFM @ 0.500-In. SP
13,783
Speed Controllable
No
Recommended Damper Stock No.
4HX70
CFM @ 1.000-In. SP
11,287
Hz
60
Bearing Type
Regreasable Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
23
Max. BHP
3.13
Drive Package Included
Yes
Recommended 8 In. Fixed Curb Item No.
4HX44
CFM @ 0.125-In. SP
15,212
CFM @ 0.875-In. SP
11,970
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
2RB82
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
CFM @ 0.750-In. SP
12,597
Sones @ 0.500-In. SP @ 5 Ft.
22
Includes
Drive Package, NEMA 1 Junction Box
Item
Centrifugal Upblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
14,769
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
23
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX60
Max. Inlet Temp.
300 Degrees F
CFM @ 0.625-In. SP
13,218
RPM
580
Wheel Material
Aluminum
Requires
Roof Curb for New Installation
Housing Material
Aluminum
CFM @ 0.375-In. SP
14,306
Motor Voltage
208/230/460
Wheel Type
Backward Inclined
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.000 in SP
15,644 cfm
Mount Type
Roof Curb
Application
Industrial and Commercial Buildings, Restaurants, Schools
Sound Level
18.4 sones @ 1.250 in SP and 5 ft, 20.0 sones @ 0.875 in SP and 5 ft, 20.0 sones @ 1.000 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 22.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft
Maximum Fan Speed
580 RPM
Includes Drive Package
Yes
For Air Type
Kitchen Air
Safety Features
Fully Rolled Windband
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Nameplate Voltage
208-230/460V AC
For High-Static Pressure Applications
No
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
13,783 cfm
Motor Speed
580 RPM
Motor Horsepower
3 hp
Exhaust Airflow @ 0.375 in SP
14,306 cfm
Electrical Connection
Power Cord
Exhaust Airflow @ 0.250 in SP
14,769 cfm
Current
8.4 to 8.0/4.0 A
Frequency
60 Hz
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.125 in SP
15,212 cfm
High-Efficiency Motor
No
Resistance Properties
Spark Resistant
Brake Horsepower
3 13/100 hp
Assembly
Unassembled
Airflow @ 0.000 in SP
15,644 cfm
Includes Motor
Yes
Spark Resistant Construction Type
A
Motor Enclosure
Open Dripproof

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 15,644 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.