Zoro Homepage

Utility Exhaust Blower, 3HP, 2800 cfm

  • Mfr # 9110572-G

  • Zoro # G109135808


product price: $1,467.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Wheel Type
Backward-Inclined
Housing Material
Steel
Rotation
CW
Wheel Diameter
12 1/4 in
Shaft Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110572-G
Zoro #
G109135808
UPC #
062345504414
Country of Origin
Canada

Dimensions

Wheel Diameter
12 1/4 in
Shaft Diameter
1 in
Overall Height
30 1/8 in
Outlet Height
13 in
Outlet Width
9 7/8 in
Inlet Diameter
12 3/8 in
Overall Width
33 1/4 in
Overall Depth
27 3/8 in
Wheel Width
5 1/4 in

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/4 in, Minimum Airflow 400 cfm, Maximum Airflow 2,800 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 in, Sound Level 79 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 12 3/8 in, Outlet Shape Rectangular, Outlet Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.