Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pump, 1/2 HP, 115V, 6.5A, 1 in.

  • Mfr # 3YU60

  • Zoro # G2319317


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Inlet
1 in NPT
Outlet
1 in NPT
HP
1/2 hp
Wetted Materials
Brass, Buna N, Carbon, Ceramic, Stainless Steel, Thermoplastic
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YU60
Zoro #
G2319317
UPC #
190735296448
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
10 in
Max. Dia. Solids
Clear water Only
Length
14 1/2 in
Width
7 7/8 in
Cord Length
10 ft
Overall Length
16.5 in
Overall Width
7.2 in
Overall Height
10.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in

Details

Item
Utility Pump
Inlet
1 in NPT
Outlet
1 in NPT
HP
1/2 hp
Wetted Materials
Brass, Buna N, Carbon, Ceramic, Stainless Steel, Thermoplastic
Voltage
115
Volute Material
Plastic
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
25 ft
Includes
1 in FNPT x 3/4 in Garden Hose Adapters
Max. Liquid Temp.
90 Degrees F
Impeller Material
Thermoplastic
GPM of Water @ 5 Ft. of Head
10.3
Amps
6.5 A
GPM of Water @ 30 Ft. of Head
6.1
Max. Specific Gravity
1.0
Phase
Single
GPH of Water @ 30 PSI
366
Agency Compliance
UL Listed
GPH of Water @ 5 PSI
618
GPH of Water @ 35 PSI
294
Hz
60
GPH of Water @ 40 PSI
252
GPH of Water @ 25 PSI
456
GPH of Water @ 15 PSI
588
GPM of Water @ 15 Ft. of Head
9.8
GPM of Water @ 35 Ft. of Head
4.9
GPM of Water @ 40 Ft. of Head
4.2
Duty
Continuous
Impeller Type
Closed Impeller
GPH of Water @ 10 PSI
594
GPM of Water @ 10 Ft. of Head
9.9
GPH of Water @ 20 PSI
576
Motor Enclosure
Open Dripproof
GPM of Water @ 20 Ft. of Head
9.6
Max. Head
134 ft
Motor Type
PSC
Housing Material
Plastic
GPM of Water @ 25 Ft. of Head
7.6
Max. Case Pressure
58 psi
Max. Pressure
58 psi
Bearing Type
Ball
Features
Automatically Shuts Off with Sudden Rises in Temperature and Restarts After Cooling Down, Maintenance-Free Motor
Standards
UL Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Specific Gravity (Maximum)
1
Impeller Design
Closed
Maximum RPM
3,450 RPM
Nameplate Voltage
115V AC
Maximum Feet of Head
134 ft
Minimum Flow Rate
2.1 gpm
Horsepower
1/2 hp
Compatible with Media Type
Water
Frequency
60 Hz
Minimum Media Temperature
32 Degrees F
Pumping Application
Lakes, Pumping Water from Ponds, Sprinkler Systems, Streams
Flow Rate @ 15 ft of Head (Maximum)
9.8 gpm
Suction Lift (Maximum)
25 ft
Flow Rate @ 20 ft of Head (Maximum)
9.6 gpm
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head (Maximum)
9.9 gpm
Maximum Media Temperature
90 Degrees F
Feet of Head (Minimum)
5 ft
Shut Off Pressure (Maximum)
58 psi
Pump Housing Material
Plastic
Flow Rate @ 30 ft of Head (Maximum)
6.8 gpm
Best Efficiency Head
10 ft
Best Efficiency Flow
10.6 gpm
Flow Rate @ 5 ft of Head (Maximum)
10.3 gpm
Discharge Type
NPT
Intake Type
MNPT
Maximum Flow Rate
10.3 gpm
Wetted Material
Brass, Buna-N, Carbon, Ceramic, Stainless Steel, Thermoplastic
Electrical Connection Type
Plug-In
Flow Rate @ 40 ft of Head (Maximum)
4.2 gpm

Description

Utility Pump, Phase Single, Pump Housing Material Plastic, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Flow Rate @ 40 ft of Head (Maximum) 4.2 gpm, Maximum Feet of Head 134 ft, Compatible Intake Pipe Size 1 in, Intake Type MNPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 10.3 gpm, Flow Rate @ 5 ft of Head (Maximum) 10.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 9.9 gpm, Flow Rate @ 15 ft of Head (Maximum) 9.8 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.