Shop DAYTON
See all product information
Create Account
V-Belt, 13V, C56, C, Rubber, 60 in, 7/8 in Top Width
- Mfr # C56
- Zoro # G6616224
product price:Â
$
20.19
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C56
- Zoro #
- G6616224
- UPC #
- 190735125199
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- C
- Industry Number
- C56
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Wrapped
- For Use With
- Single or Multiple V-Belt Drives
- Belt Material
- Rubber Compound
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 60 in
- Belt Trade Size
- C
- Nominal Length
- 60 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C56, Number of Bands 1, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.