FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SAMS206-19G
  • Zoro # G123388457
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
37 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS206-19G
Zoro #
G123388457
UPC #
080067571002
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SAMS
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Features
Light Duty
Included Bearing
SA206-19G
Bore Type
Cylindrical
Housing Type
Rhombus
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Number of Rows
1
Dynamic Load Capacity
4,200 lbf
Static Radial Load Capacity
2,430 lbf
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1.1875 in
Overall Width
37 mm
Mount Hole Center-to-Center Length
90.5 mm
Bolt Circle Diameter
10.3 mm
Flange Thickness
20.6 mm
Overall Height
84 mm
Overall Length
113 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.405 in
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.