Shop DAYTON
See all product information
Create Account
V-Belt, Power Ace Cog Combo, 3VX465, 3VX, 46-1/2 in, 3/8 in Top Width
Mfr # 909CF5
Zoro # G416518127
product price:Â
$
52.39
/ea
Key Features
Belt Series
Power Ace Cog Combo
V-Belt Section
3VX
Industry Number
3VX465
Number of Ribs
3
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 909CF5
- Zoro #
- G416518127
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.41 in
- Outside Length
- 46-1/2 in
- For Minimum Pulley Pitch Diameter
- 1.2 in
- Belt Trade Size
- 3VX
Details
- Item
- V-Belt
- Belt Series
- Power Ace Cog Combo
- V-Belt Section
- 3VX
- Industry Number
- 3VX465
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- General Industry
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Cogged Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.