Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL003F1/2-46U-B1B3XX
  • Zoro # G2353657

product price: 
$
3,922.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60 Hz
Max. HP
3 hp
Enclosure
Totally Enclosed
With Bypass / No Bypass
With Bypass
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL003F1/2-46U-B1B3XX
Zoro #
G2353657
UPC #
-
Country of Origin
United States
Input Frequency
60 Hz
Max. HP
3 hp
Enclosure
Totally Enclosed
With Bypass / No Bypass
With Bypass
Output Voltage
480V AC
Standards
UL, CSA, CE
Accepts Input Control Signal
Remote Contact
Adjustable Acceleration Time
0 to 3,600 sec
Control Type
Remote Keypad
Output Frequency Range
0.1 to 120 Hz
Dynamic Braking
Yes
Starting Torque
2
Adjustable Deceleration Time
0 to 3,600 sec
Max. Output Amps
5 A
Displays
LED
Digital Readout
Yes
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
3-Phase Inverter Duty Motor
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Start/Stop Control
Programmable
Input Voltage
480V AC
Output Phase AC
Three
Input Phase AC
Three
Key Pad Lockout
Yes
Torque @ 1 Hz
2
Display Type
LED
Enclosure Material
Steel
Ethernet Port Included
No
Torque Application
Variable Torque
Style
Engineered Panel
Brake Chopper Included
No
Number of Outputs
(5) Digital; (2) Analog
Maximum Output Power
3 hp
Number of Inputs
(7) Digital; (3) Analog
Output Voltage Range
0V AC to 460V AC
Control Method
Variable Frequency Control
Output Type
Analog, Digital
Enclosure Rating
NEMA 1
Maximum Output Current
5 A
Color
Gray
Input Voltage Range
380V-480V AC +10% / -15%
Series
FRENIC EcoPAK
Application
HV AC
Accepts External Control Inputs
Yes
Includes Ethernet Port
No
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Number of Outputs - Digital
5
Output Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Minimum
120 Hz
Input Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
No
Number of Inputs - Digital
7
Bypass Design
With Bypass
Output Current - Maximum
5 A
IP Rating
IP10
Output Frequency - Maximum
0.1 Hz
Output Horsepower
3 hp
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Depth
16.09 in
Width
12.46 in
Height
53 in
Overall Height
53 in
Overall Width
12 1/2 in
Overall Depth
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.