Shop DAYTON

Variable Frequency Drive, White

  • Mfr # 13E657
  • Zoro # G4071584

product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Digital Readout
Yes
Output Phase AC
Three
Output Voltage
460V AC
Max. HP
3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E657
Zoro #
G4071584
UPC #
190735117842
Country of Origin
Mexico

Dimensions

Width
7.55 in
Depth
7.25 in
Height
9.8 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Details

Input Frequency
60/50 Hz
Digital Readout
Yes
Output Phase AC
Three
Output Voltage
460V AC
Max. HP
3 hp
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
100 %
Enclosure
Totally Enclosed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Start/Stop Control
Manual
Control Method
Keypad
Dynamic Braking
Injection Braking
Standards
UL, CSA, CE
Input Phase AC
Three
Displays
Digital Display
Accepts Input Control Signal
With IODA Option
Output Frequency Range
0 to 240 Hz
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty or TENV Motor
Key Pad Lockout
None
Item
Variable Frequency Drive
Display Type
Digital
Adjustable Acceleration Time
0.1 to 180 sec
Adjustable Deceleration Time
0.3 to 180 sec
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Max. Output Amps
4.6 A
Input Voltage
460V AC
Starting Torque
200 %
Control Type
Built-In Keypad
Color
White
Maximum Output Power
3 hp
Maximum Output Current
4.6 A
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Input Phase
Three
Keypad Lockout
None
NEMA Rating
NEMA 4X
Output Frequency - Maximum
0 Hz
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Output Current - Maximum
4.6 A
Output Frequency - Minimum
240 Hz
Bypass Design
No Bypass
Output Phase
Three
Output Horsepower
3 hp

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.6 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.