Dayton
Voltage Converter, 60 Hz, 21.0" H
Mfr # 467L77
Zoro # G1198895
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 230 to 460V AC
- VA Rating 3000VA
- Mounting Portable
- Enclosure Material Black Steel
- Hz 60
Explore More Products
- DAYTON Step Up/Down Voltage Converter, 500VA 16V986
- DAYTON Step Up/Down Voltage Converter, 1.5kVA 16V987
- DAYTON Voltage Converter, 60 Hz, 21.0" H 467L76
- DAYTON Voltage Converter, 60 Hz, 19.0" H 467L78
- DAYTON Step Up/Down Voltage Converter, 3kVA 16V988
- DAYTON Voltage Converter, 60 Hz, 16.0" H 467L79
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER 1215D24H
- ZORO SELECT Step Up/Down Voltage Converter, 200VA 30C516
- ZORO SELECT Step Up/Down Voltage Converter, 100VA 30C515
- VICTRON ENERGY Orion-Tr 24/12-5 (60W) DC-DC converter ORI241205200
- VICTRON ENERGY Orion-Tr 12/12-9A (110W) Isolated DC-DC converter ORI121210110
- Dayton Converters