This item is Discontinued.

Dayton Walk Behind Floor Scrubber, Disc, 26 In. 4NEL8

Walk Behind Floor Scrubber, Disc, 26 In. (Discontinued)

  • Mfr # 4NEL8
  • Zoro # G2354269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEL8
Zoro #
G2354269
UPC #
190735331385
Country of Origin
China

Details

Item
Walk Behind Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.75 hp
Solution Tank Capacity
17 gal
Deck Style
Disc
Brush Speed
200 RPM
Brush Motor
0.75 hp
Recovery Tank Capacity
17 gal
Includes
(2) Pad Drivers, Cast Aluminum Squeegee, External Charger, Extra Set of Onboard Squeegee Blades, Variable Speed Transaxle Drive
Features
Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience
Brush Speed - Maximum
200 RPM

Description

Walk Behind Floor Scrubber, Recovery Tank Capacity 17 gal, Deck Style Disc, Brush Speed - Maximum 200 RPM, Power Source Battery, Cleaning Path 26 in, Includes (2) Pad Drivers, Cast Aluminum Squeegee, External Charger, Extra Set of Onboard Squeegee Blades, Variable Speed Transaxle Drive, Solution Tank Capacity 17 gal, Brush Motor 0.75 hp, Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.