Walkie Rider

  • Mfr # PT55N-2748

  • Zoro # G622917738


product price:  $13,538.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Powder Coated
Width Between Forks
15 in
Frame Material
Steel
Charger Type
Off-Board
Load Capacity
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT55N-2748
Zoro #
G622917738
UPC #
-
Country of Origin
China

Dimensions

Width Between Forks
15 in
Overall Height
52 in
Overall Length
74 in
Fork Length
48 in
Fork Width
6 in
Minimum Lifting Height
3 in
Overall Width
31 in
Maximum Lifting Height
5 in
Width Across Forks
27 in

Details

Frame Finish
Powder Coated
Frame Material
Steel
Charger Type
Off-Board
Load Capacity
5,500 lb
Adjustment Type
Bolt and Wrench
Travel Speed
3.7 mph
Operation
Electric
Compatible Battery Manufacturer Part Number
505637010000
Charger Voltage
24V
Battery Voltage
24V
Brake Type
Disc Brake
Fork Style
Standard
Battery Type
Absorbed Glass Mat (AGM) Maintenance Free
Charge Time
4 hr
Battery Amp Hours
35 Ah
Item
Walkie Rider

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 74 in, Overall Width 31 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 5 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.