Zoro Homepage

Wall Collar, 24 In, Galvanized Steel

  • Mfr # 1WBV1

  • Zoro # G0325324


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
24 in
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Dimension B (In.)
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBV1
Zoro #
G0325324
UPC #
190735149263
Country of Origin
United States

Dimensions

For Fan Dia. (In.)
24 in
Dimension B (In.)
18 1/2 in
Dimension A (In.)
28 1/8 in
Depth (In.)
18 1/2 in
Height (In.)
28 1/8 in
Width (In.)
28 1/8 in
Overall Height
28 1/4 in
For Cut-Out Height
29 5/8 in
Overall Width
28 1/4 in
For Blade Diameter
24 in
Overall Depth
18 1/2 in
Thickness
18 ga
For Cut-Out Width
29 5/8 in

Details

Item
Wall Collar
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Gauge
18
Includes
(4) Mounting Angle, (4) Side Panel
Finish
Galvanized

Description

Wall Collar, For Blade Diameter 24 in, For Cut-Out Height 29 5/8 in, For Cut-Out Width 29 5/8 in, Thickness 18 ga, Material Steel, Overall Depth 18 1/2 in, Overall Height 28 1/4 in, Overall Width 28 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.