Zoro Homepage

Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm

  • Mfr # 2RKY7

  • Zoro # G3416305


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
184TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RKY7
Zoro #
G3416305
UPC #
190735229873
Country of Origin
China

Dimensions

Shaft Length
2 3/4 in
Body Dia.
9 in
Overall Length
16 15/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
14 3/8 in
Bolt Circle Dia.
7 1/4 in
Manufacturers Warranty Length
2 yr

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.5/6.3 A, 184TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.