Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TENV, 1/2 HP, 3460 rpm

  • Mfr # 6WY32

  • Zoro # G0397013


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WY32
Zoro #
G0397013
UPC #
190735372227
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Overall Length
9 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
7 3/4 in
Body Dia.
6.47 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Inverter Rated
Inverter Rated
Hz
60/50 Hz
Standards
CE Compliant, CSA Certified, UL Component Recognized
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Shaft Material
304
Endshields
300 Series Stainless Steel
Full Load Amps
1.6-1.5/0.75 A
Motor Application
Car Wash
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Mounting Type
C-Face, Rigid Base
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Frame Material
Stainless Steel
Nameplate RPM
3,460 RPM
Ins. Class
F
Footnotes
1
Nominal Efficiency
77 %
Max. Ambient Temp.
40 Degrees C
Drain Plugs
(1) Each End
Motor Mounting Position
Horizontal
NEMA Design
B
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Endshield Material
Stainless Steel
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
2,855 RPM
HP @ 50Hz
1/3 hp
Weight
30 lb
Bearing Protection
Shaft Slingers
Finish
Unfinished
Full Load Amps @ 50Hz
1.3/0.65 A
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Series
Series 200
Voltage @ 50Hz
190/380V AC
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 3,460 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6-1.5/0.75 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.