Zoro Homepage

Washdown Motor, PSC, TEAO, 1/2 HP, 1700 rpm

  • Mfr # 5M061

  • Zoro # G1987288


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,601-1,700
Voltage
115/230V AC
Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M061
Zoro #
G1987288
UPC #
00194484308049
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Length Less Shaft
7 7/8 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
1,601-1,700
Voltage
115/230V AC
Frame
56YZ
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft Material
303
Motor Application
General Purpose
Full Load Amps
5.9/2.9 A
Nominal Efficiency
68.7 %
Motor Mounting Position
All Angle
Standards
CSA Certification (258501), UL Recognized (E37403), USDA Approved
Motor Mounting Type
Yoke
Nameplate RPM
1,700 RPM
Drain Plugs
T-type
Ins. Class
F
Hz
60 Hz
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Finish
Epoxy-Coated

Description

Washdown Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,700 RPM, Voltage 115/230V AC, Full Load Amps 5.9/2.9 A, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position All Angle, Finish Epoxy-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.