Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm

  • Mfr # 6WY42

  • Zoro # G1300713


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WY42
Zoro #
G1300713
UPC #
190735372296
Country of Origin
China

Dimensions

Overall Length
13 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/2 in
Body Dia.
6.47 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
Motor Service Factor
1.15
CC Number
CC082A
Drain Plugs
(1) Each End
Footnotes
2
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Full Load Amps
4.0/2.0 A
Shaft Material
304
Duty
Continuous
Ins. Class
F
Frame Material
Stainless Steel
Standards
CE Compliant, CSA Certified, UL Component Recognized
Endshields
300 Series Stainless Steel
Inverter Rated
Inverter Rated
Motor Mounting Type
C-Face, Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Nameplate RPM
1,750 RPM
Motor Application
Car Wash
Hz
60/50 Hz
Motor Mounting Position
Horizontal
NEMA Design
B
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Bearing Protection
Shaft Slingers
Voltage @ 50Hz
190/380V AC
Series
Series 200
Conduit Box Location
Exterior
HP @ 50Hz
1 hp
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
No. of Speeds
1
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
3.2/1.6 A
Weight
44 lb
RPM @ 50Hz
1,450 RPM
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.0/2.0 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.