Zoro Homepage

Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm

  • Mfr # 11G245

  • Zoro # G3904031


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G245
Zoro #
G3904031
UPC #
190735110799
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in
Body Dia.
6.5 in
Overall Length
13 5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame Material
Stainless Steel
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
66 %
Shaft Material
304
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Motor Bearings
Ball
Motor Service Factor
1.15
Duty
Continuous
NEMA Design
B
Ins. Class
F
Full Load Amps
11.2/5.8-5.6 A
Application
Beverage Industries, Chemical Processing, Food Processing
Drain Plugs
(1) Each End
Standards
CSA Certified, UL Recognized (E37403)
Nameplate RPM
1,745 RPM
Endshields
Stainless steel
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Motor Sub Application
Washdown
Extended Thru-Bolts
No
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
No. of Speeds
1
Endshield Material
Stainless Steel
Conduit Box Location
Exterior
Weight
42.5 lb
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.2/5.8-5.6 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.