Shop DAYTON

WashdownMotor, 1hp, 1165RPM, 230/460VAC

  • Mfr # 6WY36
  • Zoro # G0971521

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6WY36
Zoro #
G0971521
UPC #
190735372265
Country of Origin
China
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
CC Number
CC082A
Motor Shaft Rotation
CW/CCW
Drain Plugs
(1) Each End
Standards
CE Compliant, CSA Certified, UL Component Recognized
Inverter Rated
Inverter Rated
Ins. Class
F
Motor Shaft Design
Keyed
Hz
60/50 Hz
Motor Application
Car Wash
Shaft Material
304
Frame Material
Stainless Steel
Footnotes
2
Full Load Amps
4.0/2.0 A
Nameplate RPM
1,165 RPM
Motor Service Factor
1.15
Motor Bearings
Ball
Nominal Efficiency
82.5 %
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Endshields
300 Series Stainless Steel
NEMA Design
B
Motor Mounting Position
Horizontal
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Usable @ 200V
Not Usable at 200V
Weight
42 lb
Bearing Protection
Shaft Slingers
Series
Series 200
Voltage @ 50Hz
190/380V AC
No. of Speeds
1
Finish
Unfinished
Full Load Amps @ 50Hz
3.3/1.7 A
Service Factor @ 50Hz
1.15
HP @ 50Hz
3/4 hp
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
RPM @ 50Hz
965 RPM
Conduit Box Position
F1

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 1/4 in
Length Less Shaft
10 1/2 in
Body Dia.
6.47 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,165 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.0/2.0 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.