Shop DAYTON

WashdownMotor, 2hp, 1750RPM, 230/460VAC

  • Mfr # 6WY61
  • Zoro # G0594526

product price: 
$
765.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6WY61
Zoro #
G0594526
UPC #
190735372425
Country of Origin
China
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Endshields
300 Series Stainless Steel
Ins. Class
F
Motor Bearings
Ball
Standards
CE Compliant, CSA Certified, UL Component Recognized
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
6.0/3.0 A
Shaft Material
304
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,750 RPM
Nominal Efficiency
86.5 %
Hz
60/50 Hz
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face
Footnotes
2
Motor Application
Car Wash
Drain Plugs
(1) Each End
Inverter Rated
Inverter Rated
Motor Service Factor
1.15
CC Number
CC082A
Duty
Continuous
Motor Mounting Position
Horizontal
NEMA Design
B
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Weight
53 lb
Series
Series 200
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Bearing Protection
Shaft Slingers
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,450 RPM
Finish
Unfinished
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
5.2/2.6 A
Voltage @ 50Hz
190/380V AC
Conduit Box Location
Exterior
HP @ 50Hz
1 1/2 hp
Conduit Box Position
F1

Dimensions

Shaft Dia.
7/8 in
Overall Length
13 1/4 in
Shaft Length
2 1/4 in
Length Less Shaft
11 11/16 in
Body Dia.
6.47 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.