Shop DAYTON

WashdownMotor, 2hp, 3505RPM, 230/460VAC

  • Mfr # 48ZJ92
  • Zoro # G8095337

product price: 
$
1,023.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48ZJ92
Zoro #
G8095337
UPC #
190735905210
Country of Origin
Mexico
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,505 RPM
Inverter Rated
Not Inverter Rated
CC Number
CC030A
Standards
CSA (258525), UL (E47479)
Hz
60/50 Hz
Shaft Material
Stainless Steel
Motor Application
General Purpose
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
86.5 %
Motor Mounting Position
Horizontal
Conduit Box
Oversize Cast Aluminum with Nitrile Gasket
Includes
Shaft Key
Motor Service Factor
1.15
Full Load Amps
5.8/2.8 A
Motor Shaft Rotation
CW/CCW
Endshields
Cast Aluminum
Drain Plugs
(2) in Conduit Box
Application
Washguard
Motor Mounting Type
C-Face, Rigid Base
Duty
Continuous
NEMA Design
B
Motor Bearings
Ball
Duty Cycle
Continuous
Endshield Material
Aluminum
Voltage @ 50Hz
190/380V AC
Finish
Epoxy-Coated

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Shaft Length
1 7/8 in
Overall Length
12 5/8 in
Length Less Shaft
10 3/4 in
Wire Rope Length
12 5/8 in
Length
12 5/8 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,505 RPM, Voltage 230/460V AC, Full Load Amps 5.8/2.8 A, 56HC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Inverter Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.