Shop DAYTON

WashdownMotor, 3/4hp, 3500RPM, 230/460VAC

  • Mfr # 1TRZ8
  • Zoro # G2338454

product price: 
$
1,007.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TRZ8
Zoro #
G2338454
UPC #
190735147719
Country of Origin
Mexico
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Bearings
Ball
NEMA Design
B
Frame Material
Epoxy Coated
Conduit Box
Cast Oversized Gasketed
Ins. Class
F
Nominal Efficiency
80 %
Hz
60 Hz
Motor Mounting Position
Horizontal
Shaft Material
303
Nameplate RPM
3,500 RPM
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Inverter Rated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Drain Plugs
(2) in Conduit Box, (4) Each End
CC Number
CC030A
Motor Mounting Type
C-Face, Rigid Base
Motor Application
General Purpose
Full Load Amps
2.0/1.0 A
Motor Shaft Design
Keyed
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
Duty Cycle
Continuous
Finish
Epoxy-Coated

Dimensions

Overall Length
11 3/4 in
Length Less Shaft
9 1/4 in
Shaft Length
2 in
Shaft Dia.
5/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,500 RPM, Voltage 230/460V AC, Full Load Amps 2.0/1.0 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.