This item is Discontinued.

Dayton Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ07

Welding Cylinder Truck, 2 Cyl, 500 lb. (Discontinued)

  • Mfr # 4ZJ07
  • Zoro # G0757714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ07
Zoro #
G0757714
UPC #
190735341285
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
30-7/8"
Wheel Diameter
24"
Tool Tray Width
5"
Base Plate Dimensions
13 x 24"
Overall Depth
26"
Max. Tank Dia. Oxygen
9-1/4"
Wheel Width
2-1/2"
Max. Tank Dia. Acetylene
13-1/2"
Height
46"
Width
30-7/8"

Details

Material
Steel
Load Capacity
500 lb.
Item
Welding Cylinder Truck
Wheel Type
Steel
Handle Type
Continuous Frame Flow-Back
Cylinder Capacity
2
Wheel Bearings
Plain
Wheel Material
Steel Hub
Hand Truck Handle Type
Continuous Frame Flow-Back

Description

2, Overall Height 46 In., Overall Width 30-7/8 In., Overall Depth 26 In., Load Capacity 500 lb., Handle Type Continuous Frame Flow-Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.