This item is Discontinued.

Dayton Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ08

Welding Cylinder Truck, 2 Cyl, 500 lb. (Discontinued)

  • Mfr # 4ZJ08
  • Zoro # G0948972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ08
Zoro #
G0948972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
63 1/2 in
Overall Width
33 in
Wheel Diameter
16 in
Wheel Width
4 in
Max. Tank Dia. Acetylene
13 1/2 in
Overall Depth
24 in
Base Plate Dimensions
13 x 24 in
Max. Tank Dia. Oxygen
9 1/4 in
Tool Tray Width
5 in
Width
34"
Height
64 in
Handle Height
63 1/2 in
Overall HxWxD
63 1/2 in x 33 in x 24 in
Nose Plate Depth
12 5/8 in
Axle-Mounted Wheel Dia.
16 in
Nose Plate Thickness
1/32 in
Nose Plate Width
24 in
Nose Plate WxD
12 5/8 in x 24 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Cylinder Capacity
2
Wheel Material
Steel Hub
Hand Truck Handle Type
Continuous Frame
Wheel Bearings
Ball
Frame Type
Flat Back
Nose Plate Material
Steel
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Securing Mechanism
Perma Clamp
Cylinder Orientation
Side by Side
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
2-Wheel
Includes Lift Ring
Without Lift Ring
Non-Marking Axle-Mounted Wheels
No
Frame Finish
Powder Coated
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Pneumatic
Includes Firewall
No
Frame Material
Steel
Type
Continuous Handle with Eye Hook and Belly Band

Description

2, Overall Height 63 1/2 in, Overall Width 33 in, Overall Depth 24 in, Load Capacity 500 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.