This item is Discontinued.

Dayton Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ14

Welding Cylinder Truck, 2 Cyl, 500 lb. (Discontinued)

  • Mfr # 4ZJ14
  • Zoro # G3356857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ14
Zoro #
G3356857
UPC #
190735341339
Country of Origin
United States

Dimensions

Overall Height
48 1/2 in
Overall Width
30 in
Wheel Diameter
10"
Max. Tank Dia. Acetylene
10-3/4"
Max. Tank Dia. Oxygen
9-1/4"
Wheel Width
2 3/4 in
Base Plate Dimensions
12 x 20-1/2"
Overall Depth
19 in
Height
48-1/2"
Width
30"

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Welding Cylinder Truck
Wheel Type
Semi-Pneumatic
Handle Type
Dual
Cylinder Capacity
2
Hand Truck Handle Type
Dual Handle
Wheel Bearings
Ball
Wheel Material
Steel Hub
Finish
Powder Coated
Type
Delivery, 2 Gas Cylinder

Description

2, Overall Height 48 1/2 in, Overall Width 30 in, Overall Depth 19 in, Load Capacity 500 lb, Handle Type Dual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.