This item is Discontinued.

Dayton Welding Cylinder Truck, 2 Cyl, 800 lb. 4ZJ15

Welding Cylinder Truck, 2 Cyl, 800 lb. (Discontinued)

  • Mfr # 4ZJ15
  • Zoro # G0484985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ15
Zoro #
G0484985
UPC #
190735341346
Country of Origin
Unknown

Dimensions

Overall Height
48-1/2"
Overall Width
30"
Wheel Diameter
10"
Overall Depth
19"
Max. Tank Dia. Acetylene
10-3/4"
Base Plate Dimensions
12 x 20-1/2"
Max. Tank Dia. Oxygen
9-1/4"
Wheel Width
3-1/2"
Height
48-1/2"
Width
30"

Details

Material
Steel
Load Capacity
800 lb.
Item
Welding Cylinder Truck
Wheel Type
Pneumatic
Handle Type
Dual
Cylinder Capacity
2
Hand Truck Handle Type
Dual Handle
Wheel Material
Steel Hub
Wheel Bearings
Ball

Description

2, Overall Height 48-1/2 In., Overall Width 30 In., Overall Depth 19 In., Load Capacity 800 lb., Handle Type Dual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.