Clutch Kit for Massey Ferguson 150 516068M93, 526666M91, 526666V91;

  • Mfr # 1212-1400

  • Zoro # G405744322


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Includes
Rigid Drive Disc, Double Pressure Plate, Pilot Bearing, Release Bearing, Pilot Tool
Disc Outside Diameter
11 in
Type
Double
Number of Splines
10; 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1400
Zoro #
G405744322
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
11 in

Details

Item
Clutch Kit
Includes
Rigid Drive Disc, Double Pressure Plate, Pilot Bearing, Release Bearing, Pilot Tool
Type
Double
Number of Splines
10; 10

Description

Specs: Description: Clutch Kit , Notes: Kit contains 11" 10 spline rigid drive disc 516068M92, 11" 10 spline double pressure plate-standard springs 526666M91, pilot bearing C5NN7600A and release bearing 83914247, includes pilot tool 83914247. This part is for a late production T035. This unit will not fit early production TO35 with stamped finger clutch. Replaces OEM Numbers: Massey Ferguson - 516068M93, 526666M91 Compatible With/Replacement For: Massey Ferguson - 135; 150; 20 Indust/Const; 2135 Indust/Const; 2200 Forklift; 35; 40; 50 Loader; TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.