NEW Hydraulic Lift Pump for Massey Ferguson Tractor 1683301M92 1672251M92

  • Mfr # 1201-1600

  • Zoro # G805745189


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
21.5 GPM
Number of Splines
21
Drive Type
Splined
Max. Pressure
3200 psi
Pump Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1600
Zoro #
G805745189
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Pump
Flow Rate
21.5 GPM
Number of Splines
21
Drive Type
Splined
Max. Pressure
3200 psi
Pump Type
Single

Description

Specifications: Description: Hydraulic Pump , Notes: 21 spline, less relief valve, less pressure control valve. Compatible with/Replacement for Massey Ferguson: 1661616M91, 1672148M92, 1672251M92, 1675125M92, 1683301M92, 1872449M96, 188898M98, X-1683301M1, X-A-1683301M92, X-HM1683301, X-S.42258, X-S.60468 Replacement for: Massey Ferguson: 20C Indust/Const; 20D Indust/Const; 20E Indust/Const; 20F Indust/Const; 230; 240; 245; 250; 253; 253 UK; 255; 265; 275; 283; 283 Brazil; 283 UK; 290; 290 UK; 298; 299; 30B Indust/Const; 30E Indust/Const; 375E Indust/Const; 390E Indust/Const; 40B Indust/Const; 40E Indust/Const; 415; 425; 435; 440; 445; 460; 465; 475; 481; 492; 50C Indust/Const; 50E Indust/Const; 50EX Indust/Const; 670; 690; 698; 699

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.