New Radiator for Ford/New Holland B110 Indust/Const 87410096, 87410098, 87544110

  • Mfr # 1106-6331

  • Zoro # G205746557


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness
4 in
Number of Rows
5
Top Hose Connection Outside Diameter
1-3/4 in
Mounting Width Center to Center
22-13/64 in
Neck Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106-6331
Zoro #
G205746557
UPC #
023899538287
Country of Origin
India

Dimensions

Overall Thickness
4 in
Top Hose Connection Outside Diameter
1-3/4 in
Mounting Width Center to Center
22-13/64 in
Neck Height
5/8 in
Core Height
22-1/2 in
Core Thickness
3 in
Core Width
21-1/2 in
Lower Hose Connection Outside Diameter
2-1/4 in

Details

Item
Radiator
Number of Rows
5
Fins per Inch
8

Description

Specifications: Description: Radiator , Overall Height: 27" , Overall Width: 24" , Overall Thickness: 4" , Top Hose Connection Outside Diameter: 1 3/4" , Lower Hose Connection Outside Diameter: 2 1/4" , Core Height: 22 1/2" , Core Width: 21 1/2" , Core Thickness: 3" , Neck Height: 5/8" , Mounting Width center to center: 22 13/64" , Rows: 5 , Fins per Inch: 8 , Includes Pressure Cap: Not Included , Notes: This product superseded the following SKU: 1706-6541 Replaces OEM Number: Ford/New Holland: 87410096, 87410098, 87544110 Replacement for: Ford/New Holland: B110 Indust/Const; B115 Indust/Const; B95 Indust/Const; B95LR Indust/Const; B95TC Indust/Const; LB110.B Indust/Const; LB75.B Indust/Const; LB90.B Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.