Rim For John Deere 4475 5575 6675 7775 Skid Steer MG86509619 MG86509622

  • Mfr # 1708-1024

  • Zoro # G305746174


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

For Tire Size
10 in x 16-1/2 in
Number of Lugs
8
Style
Skid Steer
Width
8-1/4 in
Hub Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1708-1024
Zoro #
G305746174
UPC #
023899524037
Country of Origin
India

Dimensions

For Tire Size
10 in x 16-1/2 in
Width
8-1/4 in
Hub Size
6 in
Outside Dia.
16-1/2 in

Details

Item
Rim
Number of Lugs
8
Style
Skid Steer

Description

Specs: Description: Rim , Diameter: 16 1/2" , Width: 8 1/4" , Hub Size: 6" , Lugs: 8 , Style: Skid Steer , Product Notes: Uses 10" x 16 1/2" tire , Front or rear rim, Skid Steer rim Replaces OEM Numbers: Bobcat: 7232566 , Ford/New Holland: 86590969, 87047261, 9828593 , John Deere: MG86509619, MG86509622 Compatible With/Replacement For: Bobcat: 742 Skid Steer, 743 Skid Steer, 751 Skid Steer, 753 Skid Steer, 753L Skid Steer, 763 Skid Steer, 773 Skid Steer, 7753 Skid Steer, S130 Skid Steer, S150 Skid Steer, S160 Skid Steer, S175 Skid Steer, S185 Skid Steer, S205 Skid Steer Ford/New Holland: C175 Compact Track Loader, L160 Skid Steer, L170 Skid Steer, L175 Skid Steer, L565 Skid Steer, LS160 Skid Steer, LS170 Skid Steer, LX565 Skid Steer, LX665 Skid Steer John Deere: 4475 Skid Steer, 5575 Skid Steer, 6675 Skid Steer, 7775 Skid Steer Mustang: 920 Skid Steer, 930C Skid Steer, 940 Skid Steer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.