Zoro Homepage

89in-104in Steel Load Lock Bar With Cargo Restraint Hoops

  • Mfr # 89104SLLWHS

  • Zoro # G710724798


product price: $73.49
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Silver
Length
89" - 104"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89104SLLWHS
Zoro #
G710724798
UPC #
-
Country of Origin
China

Dimensions

Length
89" - 104"

Details

Color
Silver
Material
Steel

Description

89in - 104in Steel Cargo Load Lock With Welded HoopsThis hardy steel bar will lock in your items in no time. Simply suction the ends to your parallel walls and enjoy safe storage. It can be extended to up to a whopping 104 inches. The welded hoops will aid in twisting for a tighter hold.


  • •Welded hoops add security to this bar's capabilities
  • •Ratchets tight, with rubber pads for a secure hold
  • •Adjustable Length: 89" - 104"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.