Shop DC

Work Boot, PR

  • Mfr # DC60703-M-08.5
  • Zoro # G325040504

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Closure
Lace Up
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-M-08.5
Zoro #
G325040504
UPC #
690774767645
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Closure
Lace Up
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Insulated
No
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Footwear Style
High-Cut Work Boot
Insole Material
Polyurethane
Item
High-Cut Work Boot
All-Leather Upper
No
Oil-Resisting Sole
Yes
Color
Black/Brown
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, Synthetic Leather
Liner Technology
Moisture Wicking
Gender
Men's
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Style Number
DC60703
Wire Color
Black/Brown

Dimensions

Width
M
Size
8 1/2

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.