Shop DC

Work Boot, PR

  • Mfr # DC60703-M-13.0
  • Zoro # G025040200

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Insulated
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-M-13.0
Zoro #
G025040200
UPC #
690774768123
Country of Origin
Cambodia
All-Leather Upper
No
Insulated
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
High-Cut Work Boot
Closure
Lace Up
Item
High-Cut Work Boot
Outsole Material
Rubber
Style Number
DC60703
Gender
Men's
Construction
Cemented
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Upper Material
Mesh, Synthetic Leather
Color
Black/Brown
Chain Saw Cut-Resistant
No
Wire Color
Black/Brown

Dimensions

Size
13
Width
M

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.