Mid-CutWorkBoot, Brown, Men's, 15, D, PR

  • Mfr # F2005150D
  • Zoro # G022809954
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.98
Gender
Men's
Outsole Technology
MACSOLE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005150D
Zoro #
G022809954
UPC #
840396907251
Country of Origin
Viet Nam
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.98
Gender
Men's
Outsole Technology
MACSOLE
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Closure
Knob-Controlled Lacing System
Heel Definition
Defined Heel
Includes Shank
No
Liner Material
Mesh
Style Number
F2005
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Midsole Material
EVA
Construction
Cemented
All-Leather Upper
Yes
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Footwear Style
Mid-Cut Work Boot
Item
Mid-Cut Work Boot
Maximum Heat Rating
572 Degrees F
Insulated
No
Chemical-Resisting Sole
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.66
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insole Technology
Removable Insole
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Upper Material
Leather
Wire Color
Brown

Dimensions

Size
15
Overall Height
6 in
Width
D
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews