Shop DC

Work Boot, PR

  • Mfr # DC60703-W-11.0
  • Zoro # G025040149

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-11.0
Zoro #
G025040149
UPC #
690774768789
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Metatarsal Guard
No
Insulated
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Mesh, Synthetic Leather
Item
High-Cut Work Boot
Includes Metatarsal Guard
No
Insole Material
Polyurethane
Color
Black/Brown
Style Number
DC60703
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Gender
Men's
Outsole Material
Rubber
Construction
Cemented
Chain Saw Cut-Resistant
No
Footwear Style
High-Cut Work Boot
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Wire Color
Black/Brown

Dimensions

Size
11
Width
W

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.