Shop DC

Work Boot, PR

  • Mfr # DC60703-M-12.0
  • Zoro # G825040202

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Footwear Style
High-Cut Work Boot
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-M-12.0
Zoro #
G825040202
UPC #
690774768062
Country of Origin
Cambodia
Color
Black/Brown
Footwear Style
High-Cut Work Boot
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Insulated
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Item
High-Cut Work Boot
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Upper Material
Mesh, Synthetic Leather
Outsole Material
Rubber
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Construction
Cemented
Style Number
DC60703
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Wire Color
Black/Brown

Dimensions

Width
M
Size
12

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.