Shop DC

Work Boot, PR

  • Mfr # DC60703-W-08.5
  • Zoro # G325040269

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-08.5
Zoro #
G325040269
UPC #
690774768543
Country of Origin
Cambodia
Closure
Lace Up
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Chemical-Resisting Sole
Yes
Color
Black/Brown
Toe Cap Material
Composite
Gender
Men's
Maximum Heat Rating
250 Degrees F
Style Number
DC60703
Oil-Resisting Sole
Yes
Construction
Cemented
Insole Material
Polyurethane
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Footwear Style
High-Cut Work Boot
Upper Material
Mesh, Synthetic Leather
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
Item
High-Cut Work Boot
Wire Color
Black/Brown

Dimensions

Size
8 1/2
Width
W

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.