Shop DC

Work Boot, PR

  • Mfr # DC60703-W-13.0
  • Zoro # G825040424

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Width
W
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-13.0
Zoro #
G825040424
UPC #
690774768864
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Insulated
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Style Number
DC60703
Closure
Lace Up
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Gender
Men's
Color
Black/Brown
Construction
Cemented
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insole Material
Polyurethane
Item
High-Cut Work Boot
Metatarsal Guard
No
Upper Material
Mesh, Synthetic Leather
Chain Saw Cut-Resistant
No
Footwear Style
High-Cut Work Boot
Wire Color
Black/Brown

Dimensions

Width
W
Size
13

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.