Shop All V-Belts
D&D
1030mm Outside Length, 12 2/3mm Top Width, 1 Ribs
Mfr # XPA1030
Zoro # G801888088
original price:
$5.79
5% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 12 2/3mm
- Number of Ribs 1
- Outside Length 1030mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 12 2/3mm |
Outside Length | 1030mm |
Details
Description
Belt, XPA, 12.7 x 1030mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L230 (5L230)
- LUBRIPLATE Chain & Cable Heavy, ¼ Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-039)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 20H200 SH (20H200 SH)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- D&D 81" Outside Length, 2/3" Top Width, 1 Ribs (BX78)
- D&D 2720mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2720)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- D&D V-Belts