Shop LUBRIPLATE
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chain & Cable Heavy, 1/4 Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid
Mfr # L0136-039
Zoro # G201865320
product price:Â
$
1,082.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
ISO Viscosity Grade
150
Flash Point
390 Degrees F
Pour Point
-10°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0136-039
- Zoro #
- G201865320
- UPC #
- 89215413607
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Drum
- Lubricant Type
- Oil
- ISO Viscosity Grade
- 150
- Flash Point
- 390 Degrees F
- Pour Point
- -10°F
- SAE Grade
- 40
- Lubricant Application
- Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers