Shop D&D
See all product information
1040-P8M-30 Timing Belt, P8M, 30 x 1040mm PL, T130
Mfr # 1040-P8M-30
Zoro # G508295493
product price:Â $24.25
/eaKey Features
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Chloroprene Polymer
Pitch Length
1040 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1040-P8M-30
Zoro #
G508295493
UPC #
190859717201
Country of Origin
China
Dimensions
Pitch Length
1040 mm
Belt Trade Size
P8M
Top Width
30 mm
Details
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
130
Industry Number
1040-P8M-30
Belt Series
Dura-Precision Torque
Belt Coating
Nylon
Tooth Location
One Side
Description
DD DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPRECISION TORQUE synchronous belts feature an RPP tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.