D&D
137" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C133
Zoro # G901892572
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 137"
- Material POLYESTER
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- CENTURY Split-Phase Belt Drive Motor, 1/6, 1/18 HP, 48Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (BGF2014L)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6XJ44)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- D&D 140" Outside Length, 5/8" Top Width, 1 Ribs (5VK1400)
- D&D 100" Outside Length, 3/8" Top Width, 1 Ribs (3VX1000)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- D&D 168 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC162)
- D&D 1700mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1700)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- D&D Power Transmission Belts