Shop All V-Belts
D&D
157" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK1570
Zoro # G901889770
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5LK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 157"
- Material KEVLAR
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 157" |
Details
Description
Belt, 5LK, 0.625 x 157in OC, (BK154) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU312)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- D&D 79" Outside Length, 1/2" Top Width, 1 Ribs (A77/4L790)
- D&D 56" Outside Length, 2/3" Top Width, 1 Ribs (B53/5L560)
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (BX75)
- D&D 159 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB155)
- D&D 857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA857)
- D&D 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- D&D Power Transmission Belts