
16T10/1320US Timing Belt, T10US, 16 x 1320mm PL, T132
Mfr # 16T10/1320US
Zoro # G308303527
product price:Â $23.95
/eaKey Features
Material
Steel
Outside Length
51.97 in
Top Width
0.63 in
Pitch Length - Timing Belts
52 in
V-Belt Section
T10US
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16T10/1320US
Zoro #
G308303527
UPC #
190859456421
Country of Origin
Hong Kong
Dimensions
Outside Length
51.97 in
Top Width
0.63 in
Pitch Length - Timing Belts
52 in
Details
Material
Steel
V-Belt Section
T10US
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.