Shop D&D

187L075US Timing Belt, LUS, 075 x 187in PL, T50

  • Mfr # 187L075US

  • Zoro # G508308032


product price:  $9.15
/ea

Key Features

Top Width
3/4 in
V-Belt Section
LUS
Outside Length
18.7 in
Belt Trade Size
LUS
Industry Number
187L075US
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
187L075US
Zoro #
G508308032
UPC #
190859372295
Country of Origin
Hong Kong

Dimensions

Top Width
3/4 in
Outside Length
18.7 in
Belt Trade Size
LUS
Pitch Length
18.7 in

Details

V-Belt Section
LUS
Industry Number
187L075US
Item
Timing Belt
Belt Material
Urethane
Reinforcing Cord Material
Steel
Tooth Location
One Side
Number of Teeth
50
Belt Series
Dura-Premium Torque US
Tooth Shape
Trapezoidal
Pitch
3/8 in

Description

DD DURAPREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DURAPREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.