Shop D&D

350XL037 Timing Belt, XL, 0.37 x 35in PL, T175

  • Mfr # 350XL037

  • Zoro # G901891421


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
175
Number of Ribs
37
Outside Length
35"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350XL037
Zoro #
G901891421
UPC #
190859068853
Country of Origin
China

Dimensions

Top Width
0.37 in
Outside Length
35"
Belt Trade Size
XL
Pitch Length
35 in

Details

Pitch
0.2 in
Number of Teeth
175
Number of Ribs
37
V-Belt Section
XL
Resistance Properties
Oil, Heat
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Industry Number
350XL037
Tooth Shape
Trapezoidal

Description

Timing Belt, XL, 0.37 x 35in PL, T175 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.