Shop D&D

367L050US Timing Belt, LUS, 0.5 x 36.7in PL, T98

  • Mfr # 367L050US

  • Zoro # G301885433


product price:  $11.39
/ea

Key Features

Belt Trade Size
LUS
Industry Number
367L050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
367L050US
Zoro #
G301885433
UPC #
190859372165
Country of Origin
China

Dimensions

Belt Trade Size
LUS
Top Width
0.50 in
Pitch Length
36.70 in
Outside Length
36 5/7"

Details

Item
Timing Belt
Industry Number
367L050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
98
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-Premium Torque US
Number of Ribs
13
V-Belt Section
LUS
Resistance Properties
Oil, Heat

Description

Timing Belt, LUS, 0.5 x 36.7in PL, T98 D&D DURA-PREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DURA-PREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.