Shop D&D
See all product information
Create Account
450HK150 Timing Belt HK 1.5 x 45in PL, T90
Mfr # 450HK150
Zoro # G301887543
product price:Â $46.99
/eaKey Features
Top Width
1-1/2 in
Pitch
1/2 in
Number of Teeth
90
Number of Ribs
150
Outside Length
45"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
450HK150
Zoro #
G301887543
UPC #
-
Country of Origin
China
Dimensions
Top Width
1-1/2 in
Outside Length
45"
Belt Trade Size
HK
Pitch Length
45 in
Details
Pitch
1/2 in
Number of Teeth
90
Number of Ribs
150
V-Belt Section
HK
Resistance Properties
Oil, Heat
Industry Number
450HK150
Reinforcing Cord Material
Kevlar
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Ultimate
Item
Timing Belt
Description
Timing Belt HK 1.5 x 45in PL, T90 D&D DURA-PREMIUM TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE ULTIMATE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material. These special Kevlar cords are designed to offer the highest breaking strength possible. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.