Shop D&D

5/BK144 Banded Belt, BK2, 369 x 147in OC, 5 Band

  • Mfr # 5/BK144

  • Zoro # G308293095


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BK
Material
Synthetic Rubber
Number of Ribs
5
Top Width
3-1/8 in
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/BK144
Zoro #
G308293095
UPC #
190859042471
Country of Origin
Hong Kong

Dimensions

Top Width
3-1/8 in
Thickness
7/16 in
Outside Length
147 in

Details

V-Belt Section
BK
Material
Synthetic Rubber
Number of Ribs
5
Standards
RMA
Belt Series
Dura-Ultimate Classical
Reinforcing Cord Material
Aramid
Item
Banded V-Belt
Industry Number
5/BK144

Description

DD DURAULTIMATE BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords The tensile cords are manufactured with the highest quality Kevlar These highquality cords are extremely resistant to severe repeated shock loads All DURAULTIMATE BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.