Shop D&D

5LK2980 298" Outside Length, 5/8" Top Width, 1 Ribs

  • Mfr # 5LK2980

  • Zoro # G501891241


product price:  $77.39
/ea

Key Features

V-Belt Section
5LK
Number of Ribs
1
Top Width
5/8 in
Outside Length
298 in
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5LK2980
Zoro #
G501891241
UPC #
190859953746
Country of Origin
China

Dimensions

Top Width
5/8 in
Outside Length
298 in
Thickness
7/16 in

Details

V-Belt Section
5LK
Number of Ribs
1
Standards
RMA
Reinforcing Cord Material
Kevlar
Item
V-Belt
Belt Series
Dura-Ultimate DW
Industry Number
5LK2980

Description

Belt, 5LK, 0.625 x 298in OC, (BK295) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.